Menu Search
Street Light Fixtures Roadway/Area Security HPS
EATON CROUSE-HINDS SERIES #RMA10SR255

Roadway/Area Security HPS

SKU # 78227492614 Manufacturer Series: RMA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: 120V
Ballast Type: NPF
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Open Bottom, Acrylic
Mounting: Horizontal Slipfitter, 1-1/4 in.-2 in. Pipe
Control: Photocontrol Receptacle

Area and Roadway Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 100; Lamp Included - No; Voltage - 120V; Ballast Type - NPF; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Open Bottom, Acrylic; Mounting - Horizontal Slipfitter, 1-1/4"-2" Pipe; Control - Photocontrol Receptacle; Manufacturer Series - RMA