Menu Search
Street Light Fixtures Roadway/Area Security, LED 25W 120-277V

CREE LIGHTING #BXSPR-A-0-3-M-G-U-S

Roadway/Area Security, LED 25W 120-277V

SKU #81004802845
Manufacturer Series: BXSPR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Roadway/Area Security
Lamp Type: LED
Watts: 25W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type III
Finish: Silver
Mounting: Horizontal Tenon

Additional Info: Version: A, Amperage: 3A, Lamp Color: 5700K, Universal Voltage