Menu Search
Street Light Fixtures Area Luminaire, LED 101W 120-277
CREE LIGHTING #BXSP-B-HT-5SH-B-40K-UL-BZ

Area Luminaire, LED 101W 120-277

SKU # 84966500378 Manufacturer Series: XSP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Area Luminaire
Lamp Type: LED
Watts: 101W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type II
Housing: Aluminum
Finish: Bronze
Mounting: Horizontal Tenon
Control: Optional Photocell

Optic: Type 5 Short; Version B; Designed from the bottom up as a totally optimized LED area luminaire, the XSP Series delivers incredible efficiency without sacrificing application performance; the XSP series is an ideal replacement for outdated high-pressure sodium fixtures and can provide increased value while displacing a range of incumbent technologies from 70W up to 400W. The XSP Series luminaires are ideal for any open-space applications including parking lots, site lighting and pathways; Utilizes BetaLED Technology; Die cast aluminum housing; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion, Finish: Silver; Class 2 output; Total harmonic distortion less than 20 PCT at full load; Luminaire and finish endurance tested to withstand 5000 HR of elevated ambient salt fog conditions as defined in ASTM Standard B 117; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the U.S.A. of U.S. and imported parts; Suitable for wet locations