Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
COOPER LIGHTING SOLUTIONS #OVZ15SK23EU1038

Halo Roadway Luminaire, HPS Lamp, 150W, 120V, 10KV CWA Ballast, Die Cast Aluminum, Type III

SKU # 66240092315 Manufacturer Series: OVZ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Roadway Luminaire
Lamp Type: HPS
Watts: 150W
Voltage: 120V
Ballast Type: 10KV CWA
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Gray Polyester Powder Coated
Refractor: Drop Lens, Acrylic/Glass
Mounting: Slipfitter, 1.25 to 2 in. Pipe
Control: Photocontrol Receptacle

Additional Info: Optical Package: MSCO