×

Your shopping cart is empty.

BETA LED  ARE-EDG-4M-DA-12-E-UL-BZ-350

Area Luminaire, LED 130W 120-277V

BETA LED

Manufacturer # ARE-EDG-4M-DA-12-E-UL-BZ-350

SKU: 40999998965





Product Description

Street Light Fixtures: Fixture Type - Area Luminaire; Lamp Type - LED; Watts - 130; Lamp Included - No; Voltage - 120-277V; Distribution - Type IV, Medium; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Direct Arm; Additional Information - Drive Current: 350mA, CRI: 70, Power Factor: Greater Than 0.9 At Full Load; Manufacturer Series - E Series


Additional: Drive Current: 350mA, CRI: 70, Power Factor: Greater Than 0.9 At Full Load
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Fixture Type: Area Luminaire
Lamp Type: LED
Watts: 130W
Lamp Included: No
Voltage: 120-277V
Distribution: Type IV
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Direct Arm
Manufacturer Series: E Series

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: