Menu Search
AMERICAN ELECTRIC LIGHTING #247-10S-RH-120-R3-AY

Street Light Fixture, HPS, 100W, 120V, Black, Acrylic

SKU # 78913798894 Manufacturer Series: 247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Post Top Street Light
Lamp Type: HPS
Watts: 100W
Voltage: 120V
Ballast Type: Reactor High Power Factor
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Black
Refractor: Acrylic
Mounting: Slipfitter, 3 Set Screws
Control: NEMA Photocontrol Receptacle