Menu Search
AMERICAN ELECTRIC LIGHTING #ATB240BLED10MVOLTR2BKRFD185115

Roadway Lighting Fixture, HPS, 133W, Die Cast Aluminum

SKU # 78913776023 Manufacturer Series: Autobahn ATB2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 133W
Voltage: Multi-Volt, 120-277V
Ballast Type: 1050mA Driver
Distribution: Type II
Housing: Die Cast Aluminum
Finish: Black Polyester Powder Coat
Refractor: Acrylic
Lumens: 16360 lm
Mounting: Mast Arm, 1-1/4 - 2 in.
Control: Photocontrol Receptacle