Menu Search
Street Light Fixtures Roadway Cobrahead, HPS 400W 120V

AMERICAN ELECTRIC LIGHTING #125-40S-CA-MT1-R3-DG

Roadway Cobrahead, HPS 400W 120V

SKU #78913706196
Manufacturer Series: 125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 400W
Lamp Included: Yes
Voltage: 120V
Ballast Type: CWA
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Drop Glass Prismatic
Mounting: (2) Bolt Mast Arm, 1.25 - 2 in. OD
Control: Photocontrol Receptacle

Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 400; Lamp Included - Yes; Voltage - 120V; Ballast Type - CWA; Distribution - Type III; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Drop Glass Prismatic; Mounting - (2) Bolt Mast Arm, 1.25-2 in. OD; Control - Photocontrol Receptacle; Manufacturer Series - 125