Menu Search
Street Light Fixtures Roadway/Area Security, HPS 100W 120V
AMERICAN ELECTRIC LIGHTING #11PKG10SRN120R5BAEC

Roadway/Area Security, HPS 100W 120V

SKU # 78913798850 Manufacturer Series: 11 PKG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Open Bottom, Acrylic
Mounting: Bracket Arm, 24 in. w/Bolts (included)
Control: Photocontrol

Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 100; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Open Bottom, Acrylic; Mounting - Bracket Arm, 24" w/Bolts (included); Control - Photocontrol; Additional Information - Leads, Encapsulated Starter; Manufacturer Series - 11 PKG

Additional Info: Leads, Encapsulated Starter