Menu Search
Street Light Fixtures Roadway/Area Security, HPS 100W 120V

AMERICAN ELECTRIC LIGHTING #11-10S-RN-120-RO-LO

Roadway/Area Security, HPS 100W 120V

SKU #78913791156
Manufacturer Series: 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Distribution: No Optics
Housing: Die Cast Aluminum
Refractor: No Optics
Mounting: 1-1/2" Fitter
Control: Photocontrol Receptacle

Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 100; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Distribution - No Optics; Housing - Die Cast Aluminum; Refractor - No Optics; Mounting - 1-1/2" Fitter; Control - Photocontrol Receptacle; Manufacturer Series - 11