Menu Search

JT&T PRODUCTS CORP #50-2.5USPHD

Strap, Conduit, Hot Dip Galvanized, 2-1/2 in. Trade

SKU: 78028692123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Strap
Mounting: Pole
Mounting Holes: 2
Trade Size: 2-1/2 in.
Strap I.D.: 2.875 in
Mounting Hole Size: 9/32 in
Material: Steel, 12 Gauge
Finish: Hot Dip Galvanized
Description
Utility Straps: Type - Conduit Strap; Mounting - Pole; Mounting Holes - 2; Trade Size - 2-1/2 in; Strap I.D. - 2.875 in; Mounting Hole Size - 9/32 in; Material - Steel, 12 Gauge; Finish - Hot Dip Galvanized