Menu Search
Strapping, Banding and Webbing Fittings Metal Buckle, Loop, 5/8 in. Strap, Steel
ULINE SHIPPING SUPPLY SPEC #S-12928

Metal Buckle, Loop, 5/8 in. Strap, Steel

SKU # 43212798897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Metal Buckle
Strap Type: Loop
Strap Size: 5/8 in.
Material: Steel
Quanitity: 1000/Box

ULINE S-12928 BUCKLE METAL 5/8IN