Menu Search
Strapping Banding Webbing Strapping, Web, Polypropylene, Red, Roll Package
INDUSTRIAL SUPPLIES MISC #FN2554A

Strapping, Web, Polypropylene, Red, Roll Package

SKU # 78404198853
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Web Strapping
Material: Polypropylene
Color: Red
Width: 2 in.
Length: 200 ft.
Package: Roll

Strapping Banding Webbing: Type - Web Strapping; Material - Polypropylene; Color - Red; Width - 2.00 in; Length - 200 ft; Package - Roll