BANDIT #G46299

Band Strapping 201 Stainless Steel, Matte

SKU: 66268298994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Band Strapping
Material: 201 Stainless Steel, Matte
Width: 1.25 in.
Length: 100 ft.
Strength: 5500 lb
Package: Roll
Strapping Banding Webbing: Type - Band Strapping; Material - 201 Stainless Steel, Matte; Width - 1.25 in. W; Length - 100 ft; Strength - 5500 lb; Package - Roll; Additional Information - Thickness: 0.044 in.
Additional Info: Thickness: 0.044 in.