Menu Search
PANDUIT #MSBW38-C6

Buckles, 0.38 in. Strap Width, Stainless Steel

SKU # 07498344655
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strap Buckel
Strap Width: 0.38in
Material: Stainless Steel

Additional Info: Locking Style: Fold Over, Color: Natural