Menu Search
Strap, Chain and Basin Wrenches Strap Wrench 5 in. Pipe, 12 in. OD

RIDGID #31365

Strap Wrench 5 in. Pipe, 12 in. OD

SKU #09569131365
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strap Wrench
Capacity: 5 in. Pipe, 12 in. OD

Strap, Chain and Basin Wrenches: Type - Strap Wrench; Capacity - in - 5 in. Pipe, 12 in. OD; Additional Information - Handle Length: 18 in., Strap: 48 in. L x 1-3/4 in. W

Additional Info: Handle Length: 18 in., Strap: 48 in. L x 1-3/4 in. W