Menu Search
Strap, Chain and Basin Wrenches Strap Wrench, 1-1/2 in. - 5 in. OD, 12 in. L

KLEIN TOOLS #S-12H

Strap Wrench, 1-1/2 in. - 5 in. OD, 12 in. L

SKU #09264467402
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strap Wrench
Capacity: OD: 1-1/2 - 5 in.
Length: 12 in.

Strap, Chain and Basin Wrenches: Type - Strap Wrench; Capacity - in - 1-1/2 in - 5 in OD; Length - 12"