Web Strap Assembly Yellow Nylon

SKU: 78100224161
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Web Strap Assembly
Material: Nylon
Color: Yellow
Width: 1 in.
Length: 4 ft.
Strength: 750 lb
Fittings: Buckle
Manufacturer Series: STRAP-IT
Strap-Band-Web Assemblies: Type - Web Strap Assembly; Material - Nylon; Color - Yellow; Width - 1.00" W; Length - 4 ft; Strength - 750 lb; Fittings - Buckle; Additional Information - Cam-action Buckle; Manufacturer Series - STRAP-IT
Additional Info: Cam-action Buckle