Menu Search
Strap-Band-Web Assemblies Web Strap Assembly Red Nylon
DOTTIE #2WS02

Web Strap Assembly Red Nylon

SKU # 78100258211 Manufacturer Series: STRAP-IT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Web Strap Assembly
Material: Nylon
Color: Red
Width: 1 in.
Length: 2 ft.
Strength: 750 lb.
Fittings: Buckle

Additional Info: Cam-action Buckle. Package: (2 pc) Display Pack