Menu Search
Strap-Band-Web Assemblies Rope Strap Assembly Green & White Polypropylene

DOTTIE #RTL10

Rope Strap Assembly Green & White Polypropylene

SKU #78100217238
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rope Strap Assembly
Material: Polypropylene
Color: Green and White
Width: OD: 3/8 in.
Length: 10 ft.
Fittings: Rope Lock, Hooks

Strap-Band-Web Assemblies: Type - Rope Strap Assembly; Material - Polypropylene; Color - Green & White; Width - 3/8" OD; Length - 10 ft; Fittings - Rope Lock, Hooks; Additional Information - Stainless Lever Spring Rope Lock, Zinc Plated Hooks

Additional Info: Stainless Lever Spring Rope Lock, Zinc Plated Hooks