LEVITON #5206

Single Receptacle, 50A, 125/250V, 3P, 3W, Black, NEMA 10-50R, Non-Grounding, 2.11 in. OD Face

SKU: 07847781120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: 10-50R
Mounting: Flush
Face OD: 2.11"
Mounting Depth: 1.79"
Description
Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - 10-50R; Mounting - Flush; Face OD - 2.11"; Mounting Depth - 1.79"