Menu Search
Straight Blade Receptacles Single Locking Receptacle, 30A, 125/250V, 3P, 3W, Black, Non-NEMA, Non-Grounding

LEVITON #7310-B

Single Locking Receptacle, 30A, 125/250V, 3P, 3W, Black, Non-NEMA, Non-Grounding

SKU #07847782161
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon
Color: Black

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Nylon; Color - Black