Single Locking Receptacle, 20A, 250V, 3P, 4W, Black, NEMA L15-20R, Grounding, 1.56 in. OD Face

SKU: 07847780934
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.56 in
Manufacturer Brand: V-O-MAX
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.56 in; Manufacturer Brand - V-O-MAX