Single Locking Receptacle, 20A, 125/250V, 3P, 4W, Orange, NEMA L14-20R, Isolated Ground

SKU: 07847780933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Isolated Ground
NEMA: L14-20R
Mounting: Flush
Material: Nylon
Color: Orange
Face OD: 1.56 in
Manufacturer Brand: V-O-MAX
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Isolated Ground; NEMA - L14-20R; Mounting - Flush; Material - Nylon; Color - Orange; Face OD - 1.56 in; Manufacturer Brand - V-O-MAX