LEVITON #4760

Single Locking Receptacle, 15A, 277V, 2P, 3W, Black, NEMA L7-15R, Grounding, 1.38 in. OD Face

SKU: 07847779706
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Locking
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.38 in
Description
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.38 in