Menu Search
Straight Blade Receptacles Receptacle, Single; Locking; 30A; 120/208V; 4 Pole; 4 Wire; Black; Flush Mount

LEVITON #2750

Receptacle, Single; Locking; 30A; 120/208V; 4 Pole; 4 Wire; Black; Flush Mount

SKU #07847704592
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L18-30R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L18-30R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.56 in