Menu Search
Straight Blade Receptacles Receptacle, Single; Locking; 20A; 277/480V; 4 Pole; 4 Wire; Black; Flush Mount

LEVITON #2450

Receptacle, Single; Locking; 20A; 277/480V; 4 Pole; 4 Wire; Black; Flush Mount

SKU #07847704544
Manufacturer Series: V-O-MAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 277/480V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L19-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 277/480V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L19-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.56 in; Manufacturer Brand - V-O-MAX