Menu Search
Straight Blade Receptacles Receptacle, Single; Locking; 20A; 125/250V; 3 Pole; 4 Wire; Black; 1.56 in. OD Face

LEVITON #2410

Receptacle, Single; Locking; 20A; 125/250V; 3 Pole; 4 Wire; Black; 1.56 in. OD Face

SKU #07847780932
Manufacturer Series: V-O-MAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.56 in; Manufacturer Brand - V-O-MAX