LEVITON #4550

Duplex Locking Receptacle, 15A, 250V, 2P, 3W, Black, NEMA L6-15R, Grounding, Flush Mount

SKU: 07847777796
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex Locking
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15R
Mounting: Flush
Material: Nylon
Color: Black
Description
Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15R; Mounting - Flush; Material - Nylon; Color - Black