LEVITON #6369CR

Corrosion Resistant Single Receptacle, 50A, 125/250V, 3P, 4W, Black, Non-NEMA, Grounding

SKU: 07847780462
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
Mounting: Flush
Material: Reinforced Nylon
Color: Black
Description
Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; Mounting - Flush; Material - Reinforced Nylon; Color - Black; Additional Information - Wire Size: 10-6 AWG, Temperature Rating: -40 to 75 deg C
Additional Info: Wire Size: 10-6 AWG, Temperature Rating: -40 to 75 deg C