Menu Search
Straight Blade Receptacles Single Recreation Vehicle, 30A, 125V, 2P, 3W
LEGRAND - PASS & SEYMOUR #3830

Single Recreation Vehicle, 30A, 125V, 2P, 3W

SKU # 78500779040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Recreation Vehicle
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: TT-30R
Mounting: Flush
Material: Plastic
Color: Black
Face OD: 2.11"
Mounting Depth: 1.30"

Straight Blade Receptacles: Type - Single Recreation Vehicle; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - TT-30R; Mounting - Flush; Material - Plastic; Color - Black; Face OD - 2.11"; Mounting Depth - 1.30"