You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #3894

Single Range, 50A, 125/250V, 3P, 4W

SKU # 78500780790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Range
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-50R
Mounting: Flush
Face OD: 2.43"
Mounting Depth: 1.70"

Straight Blade Receptacles: Type - Single Range; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-50R; Mounting - Flush; Face OD - 2.43"; Mounting Depth - 1.70"