Menu Search
Straight Blade Receptacles Single Locking, 30A, 250V 3 Phase, 3P, 3W
LEGRAND - PASS & SEYMOUR #L1130-R

Turnlok Single Locking, 30A, 250V 3 Phase, 3P, 3W

SKU # 78500711305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: L11-30R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - L11-30R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok