LEGRAND - PASS & SEYMOUR #3430

Single Locking, 30A, 120/208V 3 PhaseY, 4P, 4W

SKU: 78500734300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in
Manufacturer Brand: Turnlok
Description
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok