Menu Search
Straight Blade Receptacles Single Locking, 20A, 480V, 2P, 3W
LEGRAND - PASS & SEYMOUR #IGL820-R

Turnlok Single Locking, 20A, 480V, 2P, 3W

SKU # 78500728210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 480V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L8-20R
Mounting: Flush
Material: Nylon
Color: Orange
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 480V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L8-20R; Mounting - Flush; Material - Nylon; Color - Orange; Face OD - 1.55 in; Manufacturer Brand - Turnlok