Menu Search
LEGRAND - PASS & SEYMOUR #IGL1420-R

Turnlok Single Locking, 20A, 125/250V, 3P, 4W

SKU # 78500714209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Isolated Ground
NEMA: L14-20R
Mounting: Flush
Material: Nylon
Color: Orange
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Isolated Ground; NEMA - L14-20R; Mounting - Flush; Material - Nylon; Color - Orange; Face OD - 1.55 in; Manufacturer Brand - Turnlok