Menu Search
Straight Blade Receptacles Single Locking, 15A, 125V, 2P, 2W
LEGRAND - PASS & SEYMOUR #7535

Turnlok Single Locking, 15A, 125V, 2P, 2W

SKU # 78500775350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: L1-15R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.38 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - L1-15R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.38 in; Manufacturer Brand - Turnlok