Menu Search
LEGRAND - PASS & SEYMOUR #3890

Single, 50A, 125/250V, 3P, 3W

SKU # 78500780720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: 10-50R
Mounting: Flush
Face OD: 2.10"
Mounting Depth: 1.30"

Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - 10-50R; Mounting - Flush; Face OD - 2.10"; Mounting Depth - 1.30"