Menu Search
Straight Blade Receptacles Single, 30A, 250V, 2P, 3W

LEGRAND - PASS & SEYMOUR #3801

Single, 30A, 250V, 2P, 3W

SKU #78500738010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-30R
Mounting: Flush
Material: Plastic
Color: Black
Face OD: 2.11"
Mounting Depth: 1.70"

Straight Blade Receptacles: Type - Single; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-30R; Mounting - Flush; Material - Plastic; Color - Black; Face OD - 2.11"; Mounting Depth - 1.70"