Menu Search
Search
HUBBELL #CS8169

Twist-Lock Single Locking, California Style, 50A, 480V 3 Phase, 3P, 4W

SKU # 78358582850
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking, California Style
Rating - Amps: 50A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon Face
Color: Black

Straight Blade Receptacles: Type - Single Locking, California Style; Rating - Amps - 50A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Nylon Face; Color - Black; Manufacturer Brand - Twist-Lock