Single Locking, California Style, 50A, 250V 3 Phase, 3P, 4W

SKU: 78358582907
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking, California Style
Rating - Amps: 50A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
Mounting: Semi-Flush
Material: Melamine with Steel Shell
Color: Black
Straight Blade Receptacles: Type - Single Locking, California Style; Rating - Amps - 50A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Mounting - Semi-Flush; Material - Melamine w/Steel Shell; Color - Black