Menu Search
Straight Blade Receptacles Single Locking, 50A, 250VDC/600VAC, 3P, 4W

HUBBELL #HBL3769

Tech-Spec Single Locking, 50A, 250VDC/600VAC, 3P, 4W

SKU #78358523646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Locking
Rating - Amps: 50A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Mounting: Semi-Flush
Color: Black

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 50A; Rating - Volts - 250VDC/600VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Mounting - Semi-Flush; Color - Black; Manufacturer Brand - Tech-Spec