Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Single Locking, 30A, 480V 3 Phase, 3P, 4W

SKU: 78358523615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-30R
Mounting: Flush
Material: Nylon Face
Color: Black
Face OD: 1.56 in
Manufacturer Brand: Twist-Lock
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-30R; Mounting - Flush; Material - Nylon Face; Color - Black; Face OD - 1.56 in; Manufacturer Brand - Twist-Lock