Menu Search
Straight Blade Receptacles Single Locking, 30A, 250VDC/600VAC, 4P, 5W
HUBBELL #HBL45205

Single Locking, 30A, 250VDC/600VAC, 4P, 5W

SKU # 78358523653
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: Non-NEMA
Mounting: Flush
Face OD: 1.72 in
Manufacturer Brand: Variload Twist-Lock

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 250VDC/600VAC; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - Non-NEMA; Mounting - Flush; Face OD - 1.72 in; Additional Information - Non-Interchangeable Triangle Center Pin Configuration; Manufacturer Brand - Variload Twist-Lock

Additional Info: Non-Interchangeable Triangle Center Pin Configuration