Menu Search
HUBBELL #IG2620

Twist-Lock Single Locking, 30A, 250V, 2P, 3W

SKU # 78358587234
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L6-30R
Mounting: Flush
Material: Thermoplastic with Nylon Face
Color: Orange
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L6-30R; Mounting - Flush; Material - Thermoplastic w/Nylon Face; Color - Orange; Face OD - 1.56 in; Manufacturer Brand - Twist-Lock