Menu Search
Straight Blade Receptacles Single Locking, 20A, 480V 3 Phase, 3P, 4W
HUBBELL #HBL2430AR

Single Locking, 20A, 480V 3 Phase, 3P, 4W

SKU # 78358523456
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-20R
Mounting: Surface, Angled, 1-Gang
Material: Valox
Color: Gray
Manufacturer Brand: Safety-Shroud Twist-Lock

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-20R; Mounting - Surface, Angled, 1-Gang; Material - Valox; Color - Gray; Manufacturer Brand - Safety-Shroud Twist-Lock