Single Locking, 20A, 125V, 2P, 3W

SKU: 78358523402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Mounting: Surface, 1-Gang
Material: Valox
Color: Gray
Manufacturer Brand: Safety-Shroud Twist-Lock
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Mounting - Surface, 1-Gang; Material - Valox; Color - Gray; Manufacturer Brand - Safety-Shroud Twist-Lock