Menu Search
Straight Blade Receptacles Single Locking, 20A, 120/208V 3 PhaseY, 4P, 4W
HUBBELL #HBL7410B

Twist-Lock Single Locking, 20A, 120/208V 3 PhaseY, 4P, 4W

SKU # 78358533352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Urea
Color: Black
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Urea; Color - Black; Face OD - 1.56 in; Manufacturer Brand - Twist-Lock