Menu Search
HUBBELL #IG4560

Twist-Lock Single Locking, 15A, 250V, 2P, 3W

SKU # 78358577799
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L6-15R
Mounting: Flush
Material: Nylon Face
Color: Orange
Face OD: 1.38 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L6-15R; Mounting - Flush; Material - Nylon Face; Color - Orange; Face OD - 1.38 in; Manufacturer Brand - Twist-Lock