Menu Search
Straight Blade Receptacles Single Dryer, 30A, 125/250V, 3P, 4W
HUBBELL #RR430

homeSELECT Single Dryer, 30A, 125/250V, 3P, 4W

SKU # 88377810081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Dryer
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-30R
Mounting: Surface
Material: Thermoplastic
Color: Black

Straight Blade Receptacles: Type - Single Dryer; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-30R; Mounting - Surface; Material - Thermoplastic; Color - Black; Manufacturer Brand - homeSELECT